Shop All Wire Disconnects
Te Connectivity
PL 187 RECEPTACLE 20-16 AWG TPBR
Mfr # 63195-1
Zoro # G101026692
product price: $0.08
/ea
Sold in multiples of 12000 for $960.00
$960.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size .51-1.31 mm2
- Overall Length .755 in
- Terminal Type Receptacle
- Terminates To Wire & Cable
- Fully Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63195-1
- Zoro # G101026692
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | .51-1.31 mm2 |
Overall Length | .755 in |
Wire Insulation Diameter (Max) | .13 in |
Accepts Wire Insulation Diameter Range | .09 - .13 in |
Mating Tab Width | .187 in |
Details
Terminal Type | Receptacle |
Terminates To | Wire & Cable |
Fully Insulated | No |
Disconnect Type | Quick Connect |
Wire Insulation Support | With |
Terminal Orientation | Straight |
Plating Material | Tin |
Crimp Type | F-Crimp |
Discrete Wire Type | Stranded |
UL Rating | Recognized |
Barrel Type | Open |
Insertion Force | Normal |
Receptacle Stock Thickness | .012 in |
Mating Tab Thickness | .02 in |
Terminal & Splice Style | Receptacle |
Mating Retention Type | Dimple |
Wire/Cable Type | Discrete Wire |
Contact Base Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CAA-R63/B)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT1-1)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG12V02S)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- 3M Female Disconnect, Bare, 16-14AWG, PK1000 (MU14-187DFK)
- GARDNER BENDER Bullet Disconnect, M/F Pr 16-14AWG, PK10 (10-163P)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK1000 (DNF18-250FIB-M)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- 3M Female Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DFIX)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (30397)
- 3M Male Disconnect, Red, 22-18AWG, PK1000 (MNG18-250DMIK)
- Te Connectivity Wire Connectors & Disconnects