Shop All Wire Disconnects
Te Connectivity
PL 187 RECEPTACLE 18-14 AWG PTPBR
Mfr # 170332-1
Zoro # G201026332
product price: $0.16
/ea
Sold in multiples of 650 for $104.00
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 - 14 AWG
- Overall Length .85 in
- Terminal Type Receptacle
- Insertion Force Normal
- UL Rating Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170332-1
- Zoro # G201026332
- Country of Origin Japan
- Category Wire Disconnects
Dimensions
Wire Size | 18 - 14 AWG |
Overall Length | .85 in |
Accepts Wire Insulation Diameter Range | .082 - .141 in |
Mating Tab Width | .187 in |
Wire Insulation Diameter (Max) | .141 in |
Details
Terminal Type | Receptacle |
Insertion Force | Normal |
UL Rating | Recognized |
Terminal & Splice Style | Receptacle |
Fully Insulated | No |
Discrete Wire Type | Stranded |
Receptacle Stock Thickness | .012 in |
Barrel Type | Open |
Terminates To | Wire & Cable |
Wire Insulation Support | With |
Wire/Cable Type | Discrete Wire |
Contact Base Material | Brass |
Mating Tab Thickness | .02 in |
Operating Temperature Range | -40 105 °C |
Crimp Type | F-Crimp |
Plating Material | Pre-Tin |
Disconnect Type | Quick Connect |
Terminal Orientation | Straight |
Mating Retention Type | Dimple |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (683)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 500' Length, 0.0253" Diameter, Natural (22BCW500)
- COPE Expansion Splice Plate, Alum, PR (48-02CE)
- INTERMATIC Photocontrol, Twist Lock, 208 to 277VAC (LC4523LA)
- POWER FIRST Male Disconnect, Bare, 16-14AWG, PK100 (5UGK7)
- ABB Motor L-Disconnect, Male, 2 AWG, Brown (MD2M-3)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (5WHH2)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C787)
- POWER FIRST Piggyback, Heat Shrink, PE, 22-16, PK50 (31A498)
- 3M Female Disconnect, Red, 22-18AWG, PK250 (MNHU18-250DFIK)
- METRA ELECTRONICS RED NYLON FEMALE QUICK DISCONNECT 22-18 GAUGE .250 (RNFD250F)
- Te Connectivity Wire Connectors & Disconnects