Shop All Headers & Wire Housings
Te Connectivity
PL 187 REC HSG 2P NYLON YELLOW
Mfr # 172210-4
Zoro # G100955757
product price: $0.24
/ea
Sold in multiples of 24000 for $5,760.00
$5,760.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Yellow
- Flammability Rating UL 94 V-2
- Connector Terminates To Wire & Cable
- Hole Center to Center 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172210-4
- Zoro # G100955757
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Material | Nylon |
Color | Yellow |
Flammability Rating | UL 94 V-2 |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 6 mm |
Terminal Type | Receptacle |
Insulated | Yes |
Max. Temp. | 105°C |
Number of Contacts | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT259)
- LEGRAND Conduit Connector, Galvanized Steel (5782)
- SQUARE D Circuit breaker accessory, PowerPacT B/H/J, handle assembly, rotary, 3 inch, 125A to 250A, NEMA 3/4/4X, chrome plated (9421LC43)
- GAMPAK CONDUIT BDY ALMN C 3/4""D (02-55642C)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings