Shop All Headers & Wire Housings
Te Connectivity
PL 187 REC HSG 1P NYLON NAT
Mfr # 928083-1
Zoro # G600957510
product price: $0.89
/ea
Sold in multiples of 100 for $89.00
$89.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Insulated No
- Max. Temp. 130°C
- Number of Contacts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 928083-1
- Zoro # G600957510
- Country of Origin Czechia
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Color | Natural |
Material | Nylon |
Insulated | No |
Max. Temp. | 130°C |
Number of Contacts | 1 |
Terminal Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS2W)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672A)
- HUBBELL 30A Watertight Twist-Lock Receptacle 2P 3W 250VAC (HBL2620SW)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 D (G1.5X1.5LG6-A)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings