Shop All Headers & Wire Housings
Te Connectivity
PL 187 HOUSING RECEPTACLE
Mfr # 174513-1
Zoro # G700956284
product price: $0.59
/ea
Sold in multiples of 200 for $118.00
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Number of Contacts 4
- Hole Center to Center 5.6 mm; 6.6 mm
- Terminal Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 174513-1
- Zoro # G700956284
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Color | Natural |
Material | Nylon |
Number of Contacts | 4 |
Hole Center to Center | 5.6 mm; 6.6 mm |
Terminal Type | Receptacle |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Insulated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT207)
- SQUARE D Plate Filler Qo Cd3 (QOFPCP)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW20W)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240N)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings