Shop All Wire Terminals
Te Connectivity
PIN WITH LANCE .093 REC 24-20 PRE-TPBR
Mfr # 170073-5
Zoro # G001025078
product price: $0.04
/ea
Sold in multiples of 120000 for $4,800.00
$4,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 20 AWG
- Insulation Type Non-Insulated
- Barrel Inside Dia. 0.074 in, 0.035 in
- Features Wire Insulation Support
- Wire Type Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170073-5
- Zoro # G001025078
- Country of Origin Singapore
- Category Wire Terminals
Dimensions
Barrel Inside Dia. | 0.074 in, 0.035 in |
Overall Length | 0.66 in |
Details
Wire Range | 24 to 20 AWG |
Insulation Type | Non-Insulated |
Features | Wire Insulation Support |
Wire Type | Discrete Wire |
Terminal Type | Receptacle |
Seam | Open Barrel |
Insulation Dia | 0.047 to 0.11 in |
Terminal Orientation | Straight |
Contact Plating Material | Pre-Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-01)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC182408)
- JONARD TOOLS Visual Fault Locator Kit, FC/LC (VFL-150)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 65 A (LC1D65AM7)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH14-8R/LX)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30315)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Uninsulated Ring Terminals 8PK (66984)
- STA-KON 18-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (B14-8FL)
- 3M 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (MVU10-6RX)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- MIDWEST FASTENER 12 WG to 10 WG x #8 x 45/64" Uninsulated Spade Terminals 20PK (70112)
- Te Connectivity Wire Connectors & Disconnects