Shop All Headers & Wire Housings
Te Connectivity
Pin & Socket Connectors Unshrouded Header 5.0Mm Ht Blue
Mfr # 926305-6
Zoro # G205979290
Sold in multiples of 90 for $107.10
$107.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Max. Voltage 600V AC
- Application Power, Signal
- Standards CSA Certified; UL E28476; UL Recognized
- Features Panel Mount Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 926305-6
- Zoro # G205979290
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 1 |
Max. Voltage | 600V AC |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Features | Panel Mount Feature |
For Use With | Universal MATE-N-LOK Plug |
Color | Natural |
Material | Polyamide |
Hole Center to Center | 6.35 mm |
Terminal Type | Crimp |
Contact Type | Pin |
Number of Contacts | 4 |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-2 |
Max. Temp. | 125°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, SPDT (TD-88168)
- PANDUIT Bundle Retainer, 2" Bundle, Black, PK10 (BR2-1.3-X)
- ABB One Hole Lug Compression Connector, 2 AWG (60116)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GNG5)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings