Shop All Headers & Wire Housings
Te Connectivity
Pin & Socket Connectors Umnl Plug Hsg 06P 150C Blk
Mfr # 794535-1
Zoro # G305979343
product price: $1.19
/ea
Sold in multiples of 450 for $535.50
$535.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Application Power, Signal
- Material Nylon
- Standards CSA Certified; UL E28476; UL Recognized
- For Use With Universal MATE-N-LOK Cap or Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 794535-1
- Zoro # G305979343
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 2 |
Application | Power, Signal |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
For Use With | Universal MATE-N-LOK Cap or Header |
Color | Black |
Terminal Type | Crimp |
Number of Contacts | 6 |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 6.35 mm |
Max. Temp. | 125°C |
Flammability Rating | UL 94 V-2 |
Contact Type | Pin |
Max. Voltage | 600V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87180210C)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Yellow (160405-100)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504G)
- MARINCO 15A 125V STRAIGHT BLADE POWER INLET WHITE (150BBIW.RV)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings