Shop All Wire Terminals
Te Connectivity
Pin & Socket Connectors Pin Contact 10-8Awg Silver Type Xii
Mfr # 66259-4
Zoro # G405965246
product price: $5.35
/ea
Sold in multiples of 20 for $107.00
$107.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 10 AWG
- Connection Type Crimp
- Terminal Type Pin
- Connection Material Copper
- Wire Type Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 66259-4
- Zoro # G405965246
- Country of Origin Mexico
- Category Wire Terminals
Details
Wire Range | 10 AWG |
Connection Type | Crimp |
Item | Contact |
Terminal Type | Pin |
Connection Material | Copper |
Wire Type | Discrete Wire |
Application | Power, Wire and Cable |
Insulation Dia | 0.19 to 0.22 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Plug, Recessed, 3/4 In (CUP-2)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG656A)
- HOME-FLEX UNDRGRND COUPL 1/2X1/2"" (18-429-005)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C422)
- PANDUIT 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (PN14-8F-C)
- 3M 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (MNG10-8FX)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M8-14R/SX)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV14-8Q)
- QUICKCABLE 12-10 AWG Nylon Spade Double Crimp Terminal #10 Stud PK100 (163426-100)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Terminal Spade / Fork (large), PK 25 (Y24)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (P2-38R-X)
- Te Connectivity Wire Terminals