Shop All Headers & Wire Housings
Te Connectivity
Pin & Socket Connectors 04P Mini Umnl2 Cap Hsg Ul94V2
Mfr # 794242-1
Zoro # G805949761
Sold in multiples of 50 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Standards CSA; UL E28476; UL Recognized
- Material Nylon
- Color Natural
- For Use With Mini-Universal MATE-N-LOK 2 Plug Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 794242-1
- Zoro # G805949761
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 2 |
Standards | CSA; UL E28476; UL Recognized |
Material | Nylon |
Color | Natural |
For Use With | Mini-Universal MATE-N-LOK 2 Plug Housing |
Application | Power, Signal |
Flammability Rating | UL 94 V-2 |
Number of Contacts | 4 |
Max. Temp. | 105°C |
Hole Center to Center | 4.14 mm |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Max. Voltage | 600V AC/DC |
Contact Type | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- AC WORKS California Standard 50A 250V 3-Wire Locking Male Plug Assembly (CS8265)
- RACO Connctr, Flx, Doubl Bite, 3/4", Insul Steel (3303DB)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (302-05320-0CP)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings