Shop All Wire Terminals
Te Connectivity
PIN RECEPTACLE 12-10 AWG TPBR
Mfr # 62587-1
Zoro # G101026463
product price: $0.25
/ea
Sold in multiples of 10000 for $2,500.00
$2,500.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 3.3 to 5.26 mm²
- Insulation Type Non-Insulated
- Seam Open Barrel
- Barrel Inside Dia. 0.1 in
- Terminal Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62587-1
- Zoro # G101026463
- Country of Origin United States
- Category Wire Terminals
Dimensions
Barrel Inside Dia. | 0.1 in |
Overall Length | 0.52 in |
Details
Wire Range | 3.3 to 5.26 mm² |
Insulation Type | Non-Insulated |
Seam | Open Barrel |
Terminal Type | Receptacle |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (5362BBLK)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 12inWx12inH, Steel (F1212G48)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J25)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (30112)
- MIDWEST FASTENER 6 WG x 3/8" Uninsulated Ring Terminals 8PK (66988)
- PANDUIT 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (PN18-10F-C)
- 3M 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU14-6FX)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #8 Stud PK50 (24C867)
- PANDUIT 16-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (PN14-56R-C)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV14-8LF-C)
- Te Connectivity Wire Terminals