Shop All Headers & Wire Housings
Te Connectivity
PIN HSG 25 POSN METRIMATE
Mfr # 211149-1
Zoro # G300956189
product price: $7.79
/ea
Sold in multiples of 10 for $77.90
$77.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 5
- Features Panel Mount Feature
- For Use With Plug Housing
- Color Black
- Width 30.78 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 211149-1
- Zoro # G300956189
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Width | 30.78 mm |
Length | 62.53 mm |
Details
Item | Connector |
Number of Rows | 5 |
Features | Panel Mount Feature |
For Use With | Plug Housing |
Color | Black |
Material | Polyester |
Standards | CSA; UL E28476; UL Recognized and Certified |
Contact Type | Pin |
Wire Connector Style | Drawer |
Hole Center to Center | 5.08 mm |
Number of Contacts | 25 |
Max. Temp. | 130°C |
Connector Type | Receptacle |
Max. Voltage | 600V AC/DC |
Flammability Rating | UL 94 V-0 |
Wire Type | Discrete; Stranded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420SR2)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C391)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 (BT2M-M)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50-A)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings