Shop All Wire Terminals
Te Connectivity
PIN CONTACT WIRE TO WIRE LOOSE
Mfr # 776300-1
Zoro # G200954445
product price: $0.59
/ea
Sold in multiples of 150 for $88.50
$88.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.8 to 2 mm²
- Terminal Type Pin
- Connection Type Crimp
- Wire Type Copper
- Insulation Dia 0.089 to 0.131 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 776300-1
- Zoro # G200954445
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 0.8 to 2 mm² |
Terminal Type | Pin |
Connection Type | Crimp |
Wire Type | Copper |
Insulation Dia | 0.089 to 0.131 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Heat Shrink Butt Connectors, Yellow, 25 Pack (60201)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J80604CHSC)
- HUBBELL PREMISE WIRING Plate, 3 Ports, Gray (SSFL13)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (UBIZ0230)
- ANCOR 16-14 AWG - Nylon 3-Way Connector - 25-Pack (210510)
- GARDNER BENDER Term Ring Crimp 12-10Awg Yel (21-109)
- GARDNER BENDER RING TERM 16-14AWG 10PK (15-103)
- PANDUIT 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P18-10R-C)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Insulated Ring Terminals 8PK (69968)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK50 (24C868)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV18-8Q)
- Te Connectivity Wire Connectors & Disconnects