Shop All Wire Terminals
Te Connectivity
PIN CONTACT 20 DF
Mfr # 66682-4
Zoro # G200953806
product price: $0.40
/ea
Sold in multiples of 300 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 28 to 24 AWG
- Stud Size Size 20
- Application Signal, Wire and Cable
- Max. Temp. 221 Degrees F
- Connection Type Crimp Snap-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 66682-4
- Zoro # G200953806
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | Size 20 |
Details
Wire Range | 28 to 24 AWG |
Application | Signal, Wire and Cable |
Max. Temp. | 221 Degrees F |
Connection Type | Crimp Snap-In |
Terminal Type | Pin |
Connection Material | Brass |
Features | Wire Insulation Support |
Item | Contact |
Insulation Dia | 0.05 to 0.06 in |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- MARINCO 50Amp 125/250V Shore Power Cable - 25' - Yellow (6152SPP-25)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 100' Length - Black (HS354-S100-BLACK)
- ABB Replacement for ABB Ty232mx (TY232MX ABB)
- STA-KON 18-14 AWG Nylon Ring Terminal 1/2" Stud PK100 (RB14-12)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (5UGN8)
- ALLEN TEL Termination Tool, 5-Pair Category 5e (AT110-5P)
- GARDNER BENDER 16-14 Ga. Ring Terminal Blue 100 pk (10-105)
- PANDUIT 4 AWG Non-Insulated Tubular Ring Terminal 1/4" Stud PK200 (S4-14R-T)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 (5WHD2)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2001)
- Te Connectivity Wire Connectors & Disconnects