Shop All Wire Terminals
Te Connectivity
PIN CONTACT 20 DF
Mfr # 66506-8
Zoro # G600954441
product price: $1.39
/ea
Sold in multiples of 65 for $90.35
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 20 AWG
- Stud Size Size 20
- Application Signal, Wire and Cable
- Connection Type Crimp Snap-In
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 66506-8
- Zoro # G600954441
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | Size 20 |
Details
Wire Range | 24 to 20 AWG |
Application | Signal, Wire and Cable |
Connection Type | Crimp Snap-In |
Features | Wire Insulation Support |
Terminal Type | Pin |
Item | Contact |
Connection Material | Brass |
Max. Temp. | 221 Degrees F |
Insulation Dia | 0.05 to 0.06 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, Incandescent (XB4BV33)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 32A (783XZ9)
- TECHFLEX Sleeving, 2.000 In., 25 ft., Black (FWN2.00BK25)
- SIEMENS METER SOCKET HUB 2"" (EC38599)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10R-D)
- 3M 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU18-10R/LK)
- PANDUIT 8 AWG Vinyl Ring Terminal 5/16" Stud PK25 (PV8-56R-QY)
- ANCOR 22-18 Gauge - 3/8" Heat Shrink Ring Terminal - 100-Pack (310699)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (37417)
- STA-KON 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (18RA-10F)
- Te Connectivity Wire Connectors & Disconnects