Shop All Wire Terminals
Te Connectivity
PIN CONTACT 20 DF
Mfr # 66506-2
Zoro # G000954331
Sold in multiples of 40000 for $36,000.00
$36,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 20 AWG
- Stud Size Size 20
- Application Signal, Wire and Cable
- Max. Temp. 221 Degrees F
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 66506-2
- Zoro # G000954331
- Country of Origin China
- Category Wire Terminals
Dimensions
Stud Size | Size 20 |
Details
Wire Range | 24 to 20 AWG |
Application | Signal, Wire and Cable |
Max. Temp. | 221 Degrees F |
Features | Wire Insulation Support |
Item | Contact |
Connection Type | Crimp Snap-In |
Connection Material | Brass |
Terminal Type | Pin |
Insulation Dia | 0.05 to 0.06 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Static Discharge Clamp, 4.62In (GIE2CG3)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DB70-0AA0)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 40A, 600V AC, Non-Indicating (JTD040)
- GE Thermal Unit, 22.30 to 29.30A (CR123C250B)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- ILSCO Aluminum Neutral Bar Adapter, Conductor (NBST-2/0-EC)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (5WHD6)
- POWER FIRST Vinyl Wire Terminal Kit 194 Piece w/Tool (5UGK5)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK500 (M10-8RK)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (C10-516)
- MASTER APPLIANCE Blue Stud No. 10, 14 to 16 AWG, PK50 (10649)
- Te Connectivity Wire Terminals