Shop All Wire Terminals
Te Connectivity
PIN CONT SZ 16 NIC 600
Mfr # 208268-3
Zoro # G401026224
product price: $11.15
/ea
Sold in multiples of 1000 for $11,150.00
$11,150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 16 AWG
- Stud Size Size 16
- Insulation Color Blue/Orange
- Connection Material Leaded Copper
- Application Wire and Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 208268-3
- Zoro # G401026224
- Country of Origin Switzerland
- Category Wire Terminals
Dimensions
Stud Size | Size 16 |
Overall Length | 1.004 in |
Details
Wire Range | 20 to 16 AWG |
Insulation Color | Blue/Orange |
Connection Material | Leaded Copper |
Application | Wire and Cable |
Terminal Type | Pin |
Item | Contact |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Push Button Operator, 30mm, Red (E34EB2)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- VINYLGUARD Shrink Tubing, 3.0in ID, Black, 5ft (30-VG-3000B-G2)
- SUPERIOR ELECTRIC 15 Feet 12 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC123-15)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (5WHG5)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P10-56R-L)
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #8 Stud PK50 (163103-050)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Uninsulated Ring Terminals 25PK (70085)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG0)
- CANTEX 5140103U 05 in PVC Male Terminal Adapter (3189438)
- JANDORF Ter Spade12-10 Ins#6 Cd5 (60846)
- Te Connectivity Wire Terminals