Shop All Wire Terminals
Te Connectivity
PIN .109 RECEPTACLE 18-14 AWG TPBR
Mfr # 61012-3
Zoro # G301026539
Sold in multiples of 15000 for $2,400.00
$2,400.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.8 to 2 mm²
- Insulation Type Non-Insulated
- Barrel Inside Dia. 0.065 in
- Seam Open Barrel
- Overall Length 0.645 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 61012-3
- Zoro # G301026539
- Country of Origin United States
- Category Wire Terminals
Dimensions
Barrel Inside Dia. | 0.065 in |
Overall Length | 0.645 in |
Details
Wire Range | 0.8 to 2 mm² |
Insulation Type | Non-Insulated |
Seam | Open Barrel |
Terminal Type | Receptacle |
Wire Type | Discrete Wire |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Load Center, W0, 50A, 120/240V, Main Circuit Breaker, 1 Phase (W0408L1125SPA50)
- RACO Bushing, 23/32" L, 2" Conduit (1108)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-050-250)
- QUICKCABLE Heat Shrink Tubing, 1/4" Blue 6", PK5 (5667-005BE)
- ANCOR 440-Piece Nylon Connectors & Terminal Kit (250101)
- POWER FIRST Non-Insulated Wire Terminal Kit w/Tool 270 Piece (24C973)
- PANDUIT Ring Term, 16, 14 Awg, PK25 (EV14-38RB-Q)
- ANCOR 22-18 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220302)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Terminal Spade / Fork (large), PK 25 (Y24)
- 3M 22-18 AWG Vinyl Ring Terminal #10 Stud PK25 (RV18-10Q)
- JANDORF TER DISCONN16-14 PB .25"" (60880)
- Te Connectivity Wire Terminals