Shop All Wire Terminals
Te Connectivity
PIN .109 (2.77MM ) 18-14 AWG 016BR
Mfr # 62616-1
Zoro # G801026572
product price: $0.21
/ea
Sold in multiples of 5000 for $1,050.00
$1,050.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.8 to 2 mm²
- Insulation Type Non-Insulated
- Overall Length 0.92 in
- Seam Open Barrel
- Barrel Inside Dia. 0.055 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62616-1
- Zoro # G801026572
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.92 in |
Barrel Inside Dia. | 0.055 in |
Details
Wire Range | 0.8 to 2 mm² |
Insulation Type | Non-Insulated |
Seam | Open Barrel |
Wire Type | Discrete Wire |
Terminal Type | Round Pin |
Terminal Orientation | Straight |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 120V-AC PLUG-IN RELAY (700-HC54A1)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 8inWx8inH (F88T24HC)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 0 to 30A Amp Range, 250V AC/DC Volt Rating (CVRI-RH-25030)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 60A 125/250V, 3-Pole 4-Wire Grounding, Watertight- Reversed Service (HBL460P12WR)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 100-Pack (220202)
- GROTE 16-14 AWG Vinyl Pin Terminal (84-2172)
- PANDUIT Wire Joint, PK50 (EJN218-216-L)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RB14-8FS)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (P10-14R-L)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 (MVU14-6R/SK)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RX)
- Te Connectivity Wire Terminals