Shop All Wire Terminals
Te Connectivity
PIN .106 REC 22-18 AWG (OR) 22AWG PTPBR
Mfr # 62402-1
Zoro # G101026715
product price: $0.32
/ea
Sold in multiples of 20000 for $6,400.00
$6,400.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.8 mm²
- Insulation Type Non-Insulated
- Terminal Type Receptacle
- Barrel Inside Dia. 0.04 in, 0.082 in
- Wire Type Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62402-1
- Zoro # G101026715
- Country of Origin United States
- Category Wire Terminals
Dimensions
Barrel Inside Dia. | 0.04 in, 0.082 in |
Overall Length | 0.688 in |
Details
Wire Range | 0.3 to 0.8 mm² |
Insulation Type | Non-Insulated |
Terminal Type | Receptacle |
Wire Type | Discrete Wire |
Seam | Open Barrel |
Features | Wire Insulation Support |
Insulation Dia | 0.06 in |
Terminal Orientation | Straight |
Contact Plating Material | Pre-Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, 22mm (ZB4BV06)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6002-30-00)
- KILLARK Conduit Outlet Body, C, 1/2 In., Form: Form 85 (OC-1M)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 150 A, Reversing: No (XTCE150G00T)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MV14-8FBK)
- GARDNER BENDER Strip/Crimp Terminal Kit Insul (GK-15N)
- GROTE 4 AWG PVC Ring Terminal 1/2" Stud PK (84-2913)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (5WHH8)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #6 Stud PK25 (5WHJ5)
- 3M 16-14 AWG Vinyl Ring Terminal #10 Stud PK25 (RV14-10Q)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (RV5.5-5-100)
- Te Connectivity Wire Terminals