Shop All Wire Terminals
Te Connectivity
PIN 093 (2.36 MM) REC 22-18 AWG TPBR
Mfr # 41854
Zoro # G401026408
product price: $0.13
/ea
Sold in multiples of 10000 for $1,300.00
$1,300.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.8 mm²
- Insulation Type Non-Insulated
- Seam Open Barrel
- Max. Temp. 185 Degrees F
- Barrel Inside Dia. 0.04 in, 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 41854
- Zoro # G401026408
- Country of Origin United States
- Category Wire Terminals
Dimensions
Barrel Inside Dia. | 0.04 in, 0.1 in |
Overall Length | 0.56 in |
Details
Wire Range | 0.3 to 0.8 mm² |
Insulation Type | Non-Insulated |
Seam | Open Barrel |
Max. Temp. | 185 Degrees F |
Terminal Type | Receptacle |
Wire Type | Discrete Wire |
Features | Wire Insulation Support |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.09 to 0.13 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN Wave to Open Touchplate (CM-333/42N)
- HAMMOND Circuit Breaker, 1584B Series 20A, 120V AC (1584B20)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- KABLE KONTROL Dunbar® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Yellow (HS378-YW)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10A)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10RHT6-C)
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100, Insulation Color: Red (160124-2100)
- POWER FIRST 26-22 AWG Non-Insulated Ring Terminal #6 Stud PK500 (24C862)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (MDD5.5-250-100)
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- STA-KON 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (RC10-38)
- Te Connectivity Wire Terminals