Shop All Wire Terminals
Te Connectivity
PIN .062 DIA .025 SQ POST LP
Mfr # 6-66460-5
Zoro # G000952566
product price: $1.19
/ea
Sold in multiples of 10000 for $11,900.00
$11,900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 32 AWG
- Stud Size Size 16
- Wire Type Discrete Wire
- Connection Material Brass
- Terminal Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-66460-5
- Zoro # G000952566
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | Size 16 |
Pin Length (In.) | 0.025 in |
Details
Wire Range | 32 AWG |
Wire Type | Discrete Wire |
Connection Material | Brass |
Item | Contact |
Terminal Type | Pin |
Connection Type | Wire Wrap |
Application | Signal, Wire and Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-K100-FEP)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4H-C0)
- DAYTON Counter, Mechanical (6X158)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFAL)
- ANCOR 8 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210236)
- PANDUIT Wire Joint, PK50 (EJN218-216-L)
- GARDNER BENDER CLIP ALLIGATOR2""5AMP 4PK (14-076)
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (M14-6R/SK)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV14-8Q)
- PANDUIT 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (PN14-6R-C)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 10 (SC25-10-10)
- Te Connectivity Wire Connectors & Disconnects