Shop All Splicing Connectors
Te Connectivity
PIDG SPLICE 22-16COMM 22-18MIL
Mfr # 320559
Zoro # G600976085
product price: $1.00
/ea
Sold in multiples of 100 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red - Translucent
- Product Type Splice
- Sealable No
- Splice Material Copper
- Splice Type Butt Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 320559
- Zoro # G600976085
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Insulation Diameter (Max) | .125 in |
Details
Color | Red - Translucent |
Product Type | Splice |
Sealable | No |
Splice Material | Copper |
Splice Type | Butt Splice |
Terminal & Splice Style | Splice |
Contact Plating Material | Tin |
Insulated | Yes |
Plating Material | Tin |
Insulation Sleeve Material | Nylon |
Military Category | Yes |
Support Style | Insulation Support |
Serrated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 4" L Miniature Cable Tie w/ID Tag NAT PK 100 (TY553M)
- SCHNEIDER ELECTRIC Pilot Light, White, LED (ZB4BV013S)
- EATON IllumPushButton, FullVoltage, Green, 1NO (M22-DRL-G-K10-G)
- SQUARE D Starter 240Vac 36Amp Nema +Options, Not Rated NEMA Rating, 110/120V AC, 2 Poles (8536SCO2V02S)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (5UGV3)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (4FRJ1)
- ABB Long-Barrel Splice, 1.81 in. L, Green (60512)
- COOL SEAL Butt Splice Connector, 22-18 AWG C, PK25 (33130-EC)
- 3M Resin Comp Splice Kit, 10 to 2 AWG, 5000V (82-A1N)
- MIDWEST FASTENER 16 WG to 14 WG Three-Way Butt Connectors 10PK (60851)
- Te Connectivity Splicing Connectors