Shop All Wire Terminals
Te Connectivity
PIDG SPDFLG 22-16COMM22-18MIL6
Mfr # 8-32561-1
Zoro # G200976423
product price: $1.29
/ea
Sold in multiples of 200 for $258.00
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 AWG
- Insulation Type Pre-Insulated, Nylon
- Stud Size #6
- Insulation Color Red
- Overall Length 0.737 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-32561-1
- Zoro # G200976423
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.737 in |
Details
Wire Range | 22 AWG |
Insulation Type | Pre-Insulated, Nylon |
Insulation Color | Red |
Item | Spade Tongue Terminal |
Max. Voltage | 300V |
Seam | Closed Barrel |
Terminal Type | Flanged, Spade Tongue |
Wire Type | Stranded, Regular Wire |
Insulation Dia | 0.08 to 0.12 in |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Straight Blade Devices, Male Plug, HD, Straight, 30A 250V, 2-Pole 3-Wire Grounding, 6-30P, Gray (9630NP)
- TYPE CH Eaton air conditioning disconnect, 60A, 120/240V (DPU 222RP)
- FLUKE NETWORKS Visual Fiber Optic Fault Locator (VisiFault)
- TY-RAP 14.2" L Extra Heavy Duty Cable Tie PK 50 (LS-4.6-360A)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30417)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (18RA-8FL)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (5UGN5)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Connection Material: Tin-Plated Copper (83-1940)
- 3M 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (MH14-14R/SX)
- PACER GROUP Pacer 22-18 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE18-156-25)
- PANDUIT Ring Terminal, Vinyl, 22-18 Awg, 3/8", PK50 (PV18-38R-LY)
- Te Connectivity Wire Terminals