Shop All Wire Terminals
Te Connectivity
PIDG SPDFLG 22-16COMM22-18MIL2
Mfr # 324608
Zoro # G900975818
product price: $0.64
/ea
Sold in multiples of 10000 for $6,400.00
$6,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Pre-Insulated, Nylon, Copper
- Stud Size #2
- Insulation Color Red
- Max. Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 324608
- Zoro # G900975818
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #2 |
Overall Length | 0.758 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Pre-Insulated, Nylon, Copper |
Insulation Color | Red |
Max. Voltage | 300V |
Item | Spade Tongue Terminal |
Seam | Closed Barrel |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Type | Flanged, Spade Tongue |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Insulation Dia | 0.105 to 0.14 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2 WG x 3/8" Uninsulated Ring Terminals 6PK (66994)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (NHN1.25BK50)
- ZORO SELECT Cable Clamp, Nylon, 1 3/8 In, PK10 (22CC50D1375B)
- GARDNER BENDER 4" L Cable Tie Black PK 1000 (46-104UVBMN)
- PANDUIT 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN10-38R-L)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU14-10RK)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RHTX)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2001)
- ABB RC1147, INS VIN FORK TRM 12-10 BLT No8 YEL, PK 500 (RC1147)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (MV18-8FLX)
- PANDUIT 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (PN18-8R-C)
- Te Connectivity Wire Connectors & Disconnects