Shop All Wire Terminals
Te Connectivity
PIDG SP SPD 22-16COMM22-18MIL6
Mfr # 8-52929-1
Zoro # G700976633
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Nylon, Copper
- Stud Size #6
- Insulation Color Red
- Barrel Inside Dia. 0.128 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 8-52929-1
- Zoro # G700976633
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Barrel Inside Dia. | 0.128 in |
Overall Length | 0.799 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Nylon, Copper |
Insulation Color | Red |
Item | Spade Terminal |
Terminal Type | Spring Spade |
Seam | Standard, Closed Barrel |
Max. Voltage | 300V |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Orientation | Straight |
Contact Plating Material | Phosphor Bronze, Tin |
Insulation Dia | 0.08 to 0.125 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Mounting Strap, NOVAL Accessory, Steel (TEBS1624)
- GE Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (U065NA1)
- CDN Extra Big Digit Timer (TM15)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 50W, 2.1A, DIN Rail (33NT20)
- SCHNEIDER ELECTRIC NEUTRAL LUG KIT #6 WIRE (LK100ANCP)
- GARDNER BENDER 16-14 Ga. Ring Terminal Blue 100 pk (10-105)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25, Insulation Color: Red (164104-025)
- ABB Adaptr Term Pvc Male 3" (5140110C)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #8, PK100 (PNF14-8R-C)
- QUICKCABLE 22-18 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164170-2010)
- 3M Scotchlok 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (M10-10RX)
- Te Connectivity Wire Connectors & Disconnects