Shop All Wire Terminals
Te Connectivity
PIDG RING UL.CSA(22-18)
Mfr # 171507-2
Zoro # G100943068
product price: $1.15
/ea
Sold in multiples of 70 for $80.50
$80.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type PVC
- Stud Size 5/16 in
- Insulation Color Red
- Overall Length 1.0764 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 171507-2
- Zoro # G100943068
- Country of Origin Japan
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Overall Length | 1.0764 in |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | PVC |
Insulation Color | Red |
Seam | Closed Barrel |
Terminal Type | Ring Tongue |
Max. Voltage | 300V |
Features | Wire Insulation Support |
Item | Ring Terminal |
Wire Type | Regular Wire |
Insulation Dia | 0.08 to 0.125 in |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Hook and Loop Strap, 3/4x7", PK20 (K-07-GET-BK)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 5.36In (HCT252341)
- RACO Compression Connector, 2-7/64" L (2915RT)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, Blue (XB5AVG6)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25, Insulation Color: Blue (164206-025)
- 3M 16-14 AWG Nylon Fork Terminal #8 Stud PK100 (MNG14-8FX)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Uninsulated Ring Terminals 10PK (66983)
- QUICKCABLE 22-18 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166125-100)
- PANDUIT Ring, Kynar Insul, 22-18 Awg, #6 Stud, PK100 (PK18-6R-C)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000 (MVU14-10FLK)
- 3M 16-14 AWG Nylon Ring Terminal #8 Stud PK100 (MNG14-8RX)
- Te Connectivity Wire Connectors & Disconnects