Shop All Wire Terminals
Te Connectivity
PIDG RING NYL
Mfr # 130660
Zoro # G700942768
Sold in multiples of 150 for $109.50
$109.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.26 to 1.65 mm²
- Insulation Type Nylon, Copper
- Stud Size M5
- Insulation Color Red
- Wire Type Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 130660
- Zoro # G700942768
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M5 |
Overall Length | 1.068 in |
Barrel Inside Dia. | 0.128 in |
Details
Wire Range | 0.26 to 1.65 mm² |
Insulation Type | Nylon, Copper |
Insulation Color | Red |
Wire Type | Stranded, Regular Wire |
Max. Voltage | 300V |
Terminal Type | Ring Tongue |
Seam | Closed Barrel |
Max. Temp. | 302 Degrees F |
Item | Ring Terminal |
Features | Wire Insulation Support |
Contact Plating Material | Tin |
Insulation Dia | 0.08 to 0.125 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink End Caps- 1/2" - Black (HSEC-050-BK-10PK)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 50 PK (GMA-500-R)
- GENERAC Maintenance Kit, 530cc Engine (XG10000E, XP10000E) (5720)
- EATON B-LINE Drop Wire Clip, Steel, Zinc Phosphate (BW4)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (PV14-56R-C)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C925)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK1000 (PV14-8F-M)
- ANCOR 12-10 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210226)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (P14-8F-C)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3004)
- STA-KON 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (RC10-6)
- Te Connectivity Wire Terminals