Shop All Wire Terminals
Te Connectivity
P.I.D.G-Rectangular Tongue, Wire Size:22-16 Wire Terminal
Mfr # 320629
Zoro # G505900161
product price: $1.25
/ea
Sold in multiples of 85 for $106.25
$106.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 1.42 mm²
- Insulation Type Pre-Insulated, Nylon
- Stud Size #6
- Insulation Color Red
- Barrel Inside Dia. 0.128 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 320629
- Zoro # G505900161
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Barrel Inside Dia. | 0.128 in |
Overall Length | 0.846 in |
Details
Wire Range | 0.3 to 1.42 mm² |
Insulation Type | Pre-Insulated, Nylon |
Insulation Color | Red |
Max. Temp. | 105 Degrees C |
Wire Type | Regular Wire |
Terminal Type | Rectangular Tongue |
Features | Wire Insulation Support |
Seam | Standard, Closed Barrel |
Max. Voltage | 300V |
Insulation Dia | 0.08 to 0.125 in |
Terminal Orientation | Straight |
Contact Plating Material | Tin, Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- ZORO SELECT Wall Switch, 20A, Brown, 4-Way Type, Toggle (4904B)
- EATON Cutler-Hammer Contact Block, 1NO, 30mm (10250T53)
- LVGP Transformer 15KVA 208 to 120/240 (G015K1HF1A03)
- 3M 12-10 AWG Nylon Ring Terminal #4 Stud PK500 (MNG10-4R/SK)
- ANCOR 16-14 AWG - Nylon 3-Way Connector - 25-Pack (210510)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 5/16" Tin-Plated Copper Stud, PK 10 (SC25-8-10)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (C10-14FL)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (P2-38R-X)
- STA-KON 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (18RA-10F)
- DISCO Red Vinyl 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3506PK)
- Te Connectivity Wire Connectors & Disconnects