Shop All Wire Terminals
Te Connectivity
PIDG RECT 22-16COMM 22-18MIL 6
Mfr # 8-33476-1
Zoro # G000976784
Sold in multiples of 1000 for $920.00
$920.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 AWG
- Insulation Type Pre-Insulated, Nylon
- Stud Size #6
- Insulation Color Red
- Max. Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 8-33476-1
- Zoro # G000976784
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.846 in |
Details
Wire Range | 22 AWG |
Insulation Type | Pre-Insulated, Nylon |
Insulation Color | Red |
Max. Voltage | 300V |
Terminal Type | Rectangular Tongue |
Wire Type | Regular Wire |
Seam | Closed Barrel |
Insulation Dia | 0.105 to 0.14 in |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3825)
- HUBBELL Locking Plug (HBL2621ST)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 10Amp Iec (GV2ME143)
- LEVITON Electrical Receptacles Rplcmnt O-Ring (5249-CAP)
- PANDUIT Female Disconnect, PK50 (EDNF14-250FIB-L)
- STA-KON 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (RC10-38)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Terminal Ring Copper Tinned, PK 25 (DR42)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Uninsulated Ring Terminals 25PK (70085)
- JANDORF TERM RING22-18 1/4"" UNIN (60970)
- POWER FIRST 4 AWG Vinyl Ring Terminal 3/8" Stud PK20 (5WHA7)
- ANCOR 8 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210236)
- Te Connectivity Wire Connectors & Disconnects