Shop All Wire Terminals
Te Connectivity
PIDG RECT.
Mfr # 130565
Zoro # G900974637
product price: $0.71
/ea
Sold in multiples of 10000 for $7,100.00
$7,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Non-Insulated
- Stud Size #4
- Insulation Color White
- Seam Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 130565
- Zoro # G900974637
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Overall Length | 0.795 in |
Barrel Inside Dia. | 0.078 to 0.118 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Non-Insulated |
Insulation Color | White |
Seam | Closed Barrel |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Wire Type | Stranded |
Features | Wire Insulation Support |
Insulation Dia | 0.078 to 0.118 in |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Open/Close Control Station, Keyed Alike (1KX-KA)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 1.6A, 250V AC, 5 PK (67237)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, E Lvr (ZB4BJ4)
- SIEMENS IEC Control Relay, 2NO/2NC, 24VDC, 10A (3RH21221BB40)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30415)
- 3M 22-18 AWG Vinyl Block Fork Terminal #8 Stud PK100 (MVU18-8FBX)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RA18-8FS)
- 3M 22-18 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU18-6FX)
- 3M 22-18 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV18-14Q)
- STA-KON 16-14 AWG Vinyl Pin Terminal PK100 (14RB-47PT)
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK1000 (P18-8R-M)
- Te Connectivity Wire Connectors & Disconnects