Shop All Wire Terminals
Te Connectivity
PIDG R 22-16 COMM 22-18 MIL 8
Mfr # 31890
Zoro # G900975672
product price: $0.26
/ea
Sold in multiples of 350 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 AWG
- Insulation Type Pre-Insulated, Nylon
- Stud Size #8
- Insulation Color Red
- Max. Temp. 105 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 31890
- Zoro # G900975672
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.844 in |
Details
Wire Range | 22 AWG |
Insulation Type | Pre-Insulated, Nylon |
Insulation Color | Red |
Max. Temp. | 105 Degrees C |
Terminal Type | Ring Tongue |
Max. Voltage | 300V |
Wire Type | Solid or Stranded, Regular Wire |
Item | Ring Terminal |
Seam | Closed Barrel |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Insulation Dia | 0.105 to 0.14 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Aluminum, C (GECCT-1)
- BELL OUTDOOR Weatherproof Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-0)
- RACO Compression Coupling, 2-7/8" L, 2" Conduit (2928RT)
- ZORO SELECT Channel Rigid Pipe Strap, 3In, Silver, PK10 (V110 3EG)
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (MV14-14R/SK)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (4FRD8)
- 3M 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (MVU10-6RX)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (160205-2100)
- 3M Scotchlok 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (MV18-6FLX)
- STA-KON 18-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (14RB-14F)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK50 (83-2219)
- Te Connectivity Wire Terminals