Shop All Wire Terminals
Te Connectivity
PIDG R 22-16 COMM 22-18 MIL 8
Mfr # 2-31886-2
Zoro # G000974605
product price: $0.34
/ea
Sold in multiples of 5000 for $1,700.00
$1,700.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 AWG
- Insulation Type Pre-Insulated, Nylon
- Stud Size #8
- Insulation Color Red
- Wire Type Solid or Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-31886-2
- Zoro # G000974605
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.797 in |
Details
Wire Range | 22 AWG |
Insulation Type | Pre-Insulated, Nylon |
Insulation Color | Red |
Wire Type | Solid or Stranded, Regular Wire |
Item | Ring Terminal |
Max. Temp. | 105 Degrees C |
Seam | Closed Barrel |
Max. Voltage | 300V |
Terminal Type | Ring Tongue |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Insulation Dia | 0.105 to 0.14 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 20/50A, 4 Pole, 120/240V AC (BQC2502120)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 2 Pole, 120/240V AC (UBIF0215N)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (30G203)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 16/10)
- ABB Adaptr Term Pvc Male 3" (5140110C)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (MV14-6FLX)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH7)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #10 Stud PK (83-2410)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 5/16" Stud PK10 (P2-56R-X)
- DISCO Blue Nyln Crimp Wire Terminal #10 Stud/Ring Typ 16-14 G Wire PK10 (12150PK)
- Te Connectivity Wire Terminals