Shop All Wire Terminals
Te Connectivity
PIDG R 22-16 COMM 22-18 MIL 6
Mfr # 8-36152-1
Zoro # G500976420
product price: $0.94
/ea
Sold in multiples of 800 for $752.00
$752.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Pre-Insulated, Nylon
- Stud Size #6
- Insulation Color Red
- Overall Length 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-36152-1
- Zoro # G500976420
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.8 in |
Barrel Inside Dia. | 0.145 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Pre-Insulated, Nylon |
Insulation Color | Red |
Item | Ring Terminal |
Max. Voltage | 300V |
Seam | Standard, Closed Barrel |
Wire Type | Solid or Stranded, Regular Wire |
Max. Temp. | 105 Degrees C |
Terminal Type | Ring Tongue |
Terminal Orientation | Straight |
Insulation Dia | 0.105 to 0.14 in |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Conduit Waterfall (CWF400)
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, GRC (876784)
- GARDNER BENDER Pigtail Crimp Connector, 22-10 AWG, PK10 (20-090N)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- ANCOR 12-10 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (312325)
- PICO Ring Term-16-14 1/4 Nyl, #3006G (3006G)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3006)
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK200 (M6-38RK)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (C10-10F)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 10 Pcs (HPBDD2-250-10)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (5WHD6)
- Te Connectivity Wire Connectors & Disconnects