Shop All Wire Terminals
Te Connectivity
PIDG R 22-16 COMM 22-18 MIL 4
Mfr # 320882
Zoro # G800975659
product price: $0.43
/ea
Sold in multiples of 250 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Pre-Insulated, Nylon, Copper
- Stud Size #4
- Insulation Color Red
- Max. Temp. 105 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 320882
- Zoro # G800975659
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Barrel Inside Dia. | 0.145 in |
Overall Length | 0.668 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Pre-Insulated, Nylon, Copper |
Insulation Color | Red |
Max. Temp. | 105 Degrees C |
Seam | Standard, Closed Barrel |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Wire Type | Regular Wire |
Max. Voltage | 300V |
Contact Plating Material | Copper, Tin |
Insulation Dia | 0.105 to 0.14 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK500 (PV10-6LF-D)
- HONEYWELL T775B2024 Electronic Temperature (T775B2024)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, Blk, PK10 (22CC50D0750B)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (5361)
- 3M 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK1000 (MVU14-10FBK)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (24C843)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 3/8" Stud PK100, Insulation Color: Red (160107-2100)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (P14-10R-M)
- QUICKCABLE 16-14 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Max. Voltage: 600V (160266-2100)
- IDEAL UY2 Yel Idc 2Wr Bt Splc 100/PK, PK100 (86-955)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (P14-14R-C)
- Te Connectivity Wire Terminals