Shop All Wire Terminals
Te Connectivity
Pidg R 22-16 10 (5Mm)
Mfr # 130005
Zoro # G305899818
product price: $0.77
/ea
Sold in multiples of 150 for $115.50
$115.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Nylon
- Stud Size M5
- Insulation Color Red
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 130005
- Zoro # G305899818
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M5 |
Overall Length | 0.85 in |
Barrel Inside Dia. | 0.128 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Nylon |
Insulation Color | Red |
Terminal Type | Ring Tongue |
Wire Type | Regular Wire |
Seam | Closed Barrel |
Features | Wire Insulation Support |
Item | Ring Terminal |
Max. Voltage | 300V |
Contact Plating Material | Tin |
Insulation Dia | 0.122 in |
Terminal Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Push Bttn Cntrl Statn, 2NO/1NC, Start/Stop (9001BW250)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 60 A, NEMA 3R (HF322NR)
- RACO Service Entrance Head, 4 In., Aluminum (2416)
- DIALIGHT 1 DOME RED LED PMI 125V ROHS (5563505304F)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Uninsulated Ring Terminals 25PK (70085)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-153F)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (A18-6F)
- 3M 6 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M6-12R/SK)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (18RA-6FL)
- SG TOOL AID Terminal Crimper for 8 4/0 AWG Uninsulated Terminals (18840)
- PANDUIT 22-18 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN18-14R-C)
- Te Connectivity Wire Connectors & Disconnects