Shop All Wire Terminals
Te Connectivity
Pidg R 12 Ir 5Mm
Mfr # 134019-1
Zoro # G805899868
product price: $1.19
/ea
Sold in multiples of 5000 for $5,950.00
$5,950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 AWG
- Insulation Type Pre-Insulated, Nylon
- Stud Size M5
- Insulation Color Yellow
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 134019-1
- Zoro # G805899868
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M5 |
Overall Length | 35.5 mm |
Details
Wire Range | 12 AWG |
Insulation Type | Pre-Insulated, Nylon |
Insulation Color | Yellow |
Terminal Type | Ring Tongue |
Wire Type | Stranded, Regular Wire |
Item | Ring Terminal |
Seam | Closed Barrel |
Features | Wire Insulation Support |
Contact Plating Material | Tin, Copper |
Insulation Dia | 0.095 to 0.2 in |
Terminal Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Black Toggle (CS320BK)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (G.75X1.5LG6)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 9A, 600V AC, Non-Indicating (JTD009)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA2073)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C827)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.180" Stud PK25 (160271-025)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C943)
- GARDNER BENDER Terminal Assortment 40Pc (TK-40)
- MIDWEST FASTENER 6 WG x 1/2" Uninsulated Ring Terminals 8PK (66991)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PMV6-5R-L)
- JANDORF Suitcase Terminl22-18Cd2 (60804)
- Te Connectivity Wire Connectors & Disconnects