Shop All Wire Terminals
Te Connectivity
PIDG PVF2 22-16COMM 22-18MIL 4
Mfr # 696422-2
Zoro # G700976442
product price: $0.75
/ea
Sold in multiples of 150 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Commercial: 22 to 16 AWG, Military: 22 to 18 AWG
- Insulation Type Pre-Insulated, PVF2, Copper
- Stud Size #4
- Insulation Color Natural
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 696422-2
- Zoro # G700976442
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Barrel Inside Dia. | 0.128 in |
Overall Length | 0.677 in |
Details
Wire Range | Commercial: 22 to 16 AWG, Military: 22 to 18 AWG |
Insulation Type | Pre-Insulated, PVF2, Copper |
Insulation Color | Natural |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Standards | MIL-T-7928 |
Max. Temp. | 302 Degrees F |
Features | Sheared Terminal; Wire Insulation Support |
Wire Type | Stranded, Regular Wire |
Seam | Long, Closed Barrel |
Insulation Dia | 0.08 to 0.125 in |
Contact Plating Material | Tin, Copper |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110 Punch, Blue (N238-001-BL)
- NVENT HOFFMAN Perforated Panels, fits 8x8, Gray, Steel (A8N8PP)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Cr (30G214)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 350A, 250V AC, Non-Indicating (FLNR350)
- DISCO Red Vinyl 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3506PK)
- JANDORF TER DISCONN16-14 PB .25"" (60880)
- MIDWEST FASTENER 12 WG to 10 WG x #6 Uninsulated Ring Terminals 20PK (70081)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (5UGN9)
- 3M 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (MNG18-10R/LX)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (164204-025)
- ILSCO Nimbus4Flex Flexible Multi-Tap Connector (PBTS-2-3/0-F-EC)
- Te Connectivity Wire Terminals