Shop All Wire Terminals
Te Connectivity
PIDG PVF2 22-16COM22-18MIL5/16
Mfr # 696422-8
Zoro # G300976552
Sold in multiples of 70 for $90.30
$90.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range Commercial: 22 to 16 AWG, Military: 22 to 18 AWG
- Insulation Type Pre-Insulated, PVF2, Copper
- Stud Size 5/16 in
- Insulation Color Natural
- Max. Temp. 302 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 696422-8
- Zoro # G300976552
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Overall Length | 1.083 in |
Barrel Inside Dia. | 0.128 in |
Details
Wire Range | Commercial: 22 to 16 AWG, Military: 22 to 18 AWG |
Insulation Type | Pre-Insulated, PVF2, Copper |
Insulation Color | Natural |
Max. Temp. | 302 Degrees F |
Terminal Type | Ring Tongue |
Features | Sheared Terminal; Wire Insulation Support |
Wire Type | Stranded, Regular Wire |
Standards | MIL-T-7928 |
Item | Ring Terminal |
Seam | Long, Closed Barrel |
Terminal Orientation | Straight |
Insulation Dia | 0.08 to 0.125 in |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (AHE12X12X4)
- SQUARE D Circuit Breaker, 9080GCB Series 4A, 1 Pole, 250V AC (9080GCB40)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 2000A, 600V AC, Non-Indicating (KRP-C-2000SP)
- DAYTON Control Transformer, 150 VA, 80 °C, 12/24V AC, 120V AC (31EH96)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 1/4in. Stud Size, Yellow, 100 Pcs (SVS5.5-6-100)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (10RC-6FL)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK1000 (PV14-6LF-M)
- DISCO Blue Wire Terminal Butt Conn 16-14 Ga. Wire Crimp/Seal PK25 (2067PK)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK500, Max. Voltage: 2000V (P10-8F-D)
- 3M 16-14 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG14-6FBX)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #4 Stud PK100 (24C920)
- Te Connectivity Wire Terminals