Shop All Wire Terminals
Te Connectivity
PIDG PVF2 22-16COM22-18MIL5/16
Mfr # 53411-1
Zoro # G800975383
product price: $1.29
/ea
Sold in multiples of 10000 for $12,900.00
$12,900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 AWG
- Insulation Type PVF2, Copper
- Stud Size 5/16 in
- Insulation Color Natural
- Seam Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 53411-1
- Zoro # G800975383
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Barrel Inside Dia. | 0.128 in |
Overall Length | 1.078 in |
Details
Wire Range | 22 AWG |
Insulation Type | PVF2, Copper |
Insulation Color | Natural |
Seam | Closed Barrel |
Max. Temp. | 150 Degrees C |
Wire Type | Stranded |
Terminal Orientation | Straight |
Contact Plating Material | Tin-Lead |
Insulation Dia | 0.125 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 40 A (LC1D40U7)
- POMONA ELECTRONICS Connector Test Adapter, Red, 20 Pin (3561-2)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 4 Wire, 30 Amps, 125/250V, NEMA L14-30R (YGP027F)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0320" Dia, UL1007, 300 Volts (20UL1007STRKIT10COLOR100)
- ANCOR 16-14 AWG - #8 Nylon Ring Terminal - 25-Pack (210212)
- QUICKCABLE 18-12 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166165-100)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (37324)
- ANCOR 8 AWG - #10 Nylon Ring Terminal - 25-Pack (210233)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (5WHD3)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10RHT6-D)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN4-38RX)
- Te Connectivity Wire Connectors & Disconnects