Shop All Wire Terminals
Te Connectivity
Pidg (Pre-Insulated Diamond Grip) Ring Tongue Terminal-Nylon
Mfr # 53942-1
Zoro # G905900341
product price: $0.49
/ea
Sold in multiples of 300 for $147.00
$147.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Insulation Type Pre-Insulated, Nylon, Copper
- Stud Size #10
- Insulation Color Blue; Natural
- Overall Length 0.813 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 53942-1
- Zoro # G905900341
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.813 in |
Barrel Inside Dia. | 0.173 in |
Details
Wire Range | 16 AWG |
Insulation Type | Pre-Insulated, Nylon, Copper |
Insulation Color | Blue; Natural |
Wire Type | Regular Wire |
Item | Ring Terminal |
Seam | Closed Barrel |
Terminal Type | Ring Tongue |
Max. Voltage | 300V |
Insulation Dia | 0.1149 to 0.1696 in |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JC13)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL31)
- EATON BUSSMANN Automotive Fuse, SFE Series, 30A, 32V DC, Indicating, 5 PK (SFE-30)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit, 120to277V (CU300M)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10RHT6-D)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #6, PK100 (PNF14-6R-C)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (C10-10F)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #4 Stud PK100 (B14-4)
- 3M 16-14 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 (MVU14-47PX-A)
- QUICKCABLE 16-14 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164266-2010)
- 3M 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (MNG10-6RX)
- Te Connectivity Wire Connectors & Disconnects