Shop All Wire Terminals
Te Connectivity
Pidg (Pre-Insulated Diamond Grip) Ring Tongue Terminal-Insulation Restricting
Mfr # 2-36161-6
Zoro # G805899462
product price: $1.59
/ea
Sold in multiples of 55 for $87.45
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 10 AWG
- Insulation Type Pre-Insulated, Nylon, Copper
- Stud Size #6
- Insulation Color Yellow
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-36161-6
- Zoro # G805899462
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 1.148 in |
Barrel Inside Dia. | 0.235 to 0.238 in |
Details
Wire Range | 10 AWG |
Insulation Type | Pre-Insulated, Nylon, Copper |
Insulation Color | Yellow |
Terminal Type | Ring Tongue |
Wire Type | Solid or Stranded, Regular Wire |
Seam | Standard, Closed Barrel |
Max. Temp. | 105 Degrees C |
Item | Ring Terminal |
Max. Voltage | 300V |
Insulation Dia | 0.119 to 0.2 in |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Blue (6402-22-00)
- GE Thermal Unit, 1.02 to 1.12A (CR123C118A)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 5A Txcs (XCSE7533)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH14-8R/LX)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #8 Stud PK50 (RC10-8FS)
- EATON 14 TERMINAL GROUND BAR KIT (GBKP1420)
- GB CONNECTR CRIMP SLEEVE100 (10-410C)
- GARDNER BENDER CLIP ALLIGATOR2""5AMP 4PK (14-076)
- DISCO Red Nyln 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3606PK)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #6 Stud Size, Blue, 10 PK (RVS2-3.5-10)
- Te Connectivity Wire Connectors & Disconnects