Shop All Wire Terminals
Te Connectivity
Pidg-Faston Pre-Insulated Receptacle With Insulation Support
Mfr # 140805-2
Zoro # G005900357
product price: $1.79
/ea
Sold in multiples of 12000 for $21,480.00
$21,480.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 17 AWG
- Insulation Type Non-Insulated, Sleeve: Nylon
- Insulation Color Red
- Max. Voltage 300V
- Terminal Type Quick Disconnect Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 140805-2
- Zoro # G005900357
- Country of Origin France
- Category Wire Terminals
Dimensions
Overall Length | 0.85 in |
Details
Wire Range | 22 to 17 AWG |
Insulation Type | Non-Insulated, Sleeve: Nylon |
Insulation Color | Red |
Max. Voltage | 300V |
Terminal Type | Quick Disconnect Receptacle |
Features | Wire Insulation Support |
Application | Wire & Cable |
Contact Plating Material | Tin |
Insulation Dia | 0.13 in |
Terminal Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-31-BIN)
- ZORO SELECT Power Cord, 5-15P, SJT, 2 ft., Blk, 15A, 14/3 (5XFL6ID)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0456A)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 240V AC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (CCP2-3-30M)
- 3M 12-10 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV10-6Q)
- 3M 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (MNG18-8R/LX)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK25 (EDNF14250FIMB-Q)
- STA-KON 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (RB14-14)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30415)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 3/8" Stud PK (83-2414)
- 3M 16-14 AWG Nylon Fork Terminal #10 Stud PK100 (MNG14-10FX)
- Te Connectivity Wire Connectors & Disconnects