Shop All Wire Disconnects
Te Connectivity
PIDG 250 FASTON REC.(22-18)
Mfr # 170603-2
Zoro # G300975128
product price: $0.54
/ea
Sold in multiples of 200 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size .25-1.04 mm2
- Overall Length .795 in
- Terminal Type Receptacle
- Insulated Yes
- Mating Retention Type Dimple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170603-2
- Zoro # G300975128
- Country of Origin Japan
- Category Wire Disconnects
Dimensions
Wire Size | .25-1.04 mm2 |
Overall Length | .795 in |
Wire Insulation Diameter (Max) | .13 in |
Mating Tab Width | .25 in |
Details
Terminal Type | Receptacle |
Insulated | Yes |
Mating Retention Type | Dimple |
Terminates To | Wire & Cable |
Crimp Type | F-Crimp |
Terminal Orientation | Straight |
Insertion Force | Normal |
Disconnect Type | Quick Disconnect |
Plating Material | Tin |
FASTON | Yes |
Fully Insulated | No |
Mating Tab Thickness | .032 in |
Insulation Material | Nylon |
Operating Temperature Range | -30 105 °C |
Voltage (Max) | 300 V |
Contact Base Material | Phosphor Bronze |
Wire Insulation Support | With |
Barrel Color | Red |
Connection Capacity | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 55 cu in, Romex Box, 3 Gang, Polycarbonate (MSBMMT3G)
- RACO Rigid 3-Piece Coupling, Steel, 3-3/8 In. L (1512)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA593)
- NVENT HOFFMAN Perforated Panels, fits 20x20, Gray, Steel (A20N20MPP)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C848)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- VELVAC Female Disconnect, Red, 22-18AWG, PK10, Seam: Brazed (37187)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-182)
- VELVAC Female Bullet Disconct, Red, 22-18AWG, PK10 (30179)
- 3M Scotchlok Female Flag Discon, Bare, 16-14AWG, PK100 (MU14-250DF/FLAGX)
- ECM INDUSTRIES BLU Bullet Disconnect (20-163P)
- Te Connectivity Wire Disconnects