Shop All Wire Terminals
Te Connectivity
PIDG 12-10 R 1/4; TAPE
Mfr # 2-35110-1
Zoro # G300975739
product price: $0.50
/ea
Sold in multiples of 200 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Pre-Insulated, Nylon
- Stud Size M6
- Insulation Color Yellow
- Barrel Inside Dia. 0.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-35110-1
- Zoro # G300975739
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M6 |
Barrel Inside Dia. | 0.252 in |
Overall Length | 1.33 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Pre-Insulated, Nylon |
Insulation Color | Yellow |
Terminal Type | Ring Tongue |
Max. Temp. | 105 Degrees C |
Wire Type | Solid or Stranded, Regular Wire |
Max. Voltage | 300V |
Seam | Standard, Closed Barrel |
Item | Ring Terminal |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.15 to 0.25 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rocker Switch Decora Plus Sw (5621-2T)
- KABLE KONTROL Zip Ties - 11in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 50 Lbs Tensile Strength (CT511FL-YL-100)
- LEVITON Receptacle (8200-SGW)
- SQUARE D Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (6474118)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- POWER FIRST 4 AWG Vinyl Ring Terminal 3/8" Stud PK20 (5WHA7)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #6, PK100 (PNF14-6R-C)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK1000 (P14-8F-M)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P6-10R-T)
- QUICKCABLE 16-14 AWG Nylon Male Bullet Terminal 0.157" Stud PK100 (163270-100)
- QUICKCABLE 12-10 AWG Heat-Shrink Male Bullet Terminal 0.195" Stud PK10 (164472-2010)
- Te Connectivity Wire Connectors & Disconnects