Shop All Specialty Switches
Te Connectivity
Piano Dip Switch, 1 Switches, Spst, Latched, 0.025A, 24Vdc, 4 Pcb Hole Cnt, Solder Terminal,
Mfr # 1571998-1
Zoro # G605812883
Sold in multiples of 24 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.7 mm [ .3 in ]
- Length 6.05 mm [ .238 in ]
- Product Type Switch
- Number of Switches 2
- Contact Current Rating (A) 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1571998-1
- Zoro # G605812883
- Country of Origin China
- Category Specialty Switches
Dimensions
Height | 7.7 mm [ .3 in ] |
Length | 6.05 mm [ .238 in ] |
Termination Post Length | 3.56 mm [ .14 in ] |
Description
Piano Dip Switch, 1 Switches, Spst, Latched, 0.025A, 24Vdc, 4 Pcb Hole Cnt, Solder Terminal, Through Hole-Straight
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1ANANL2)
- DAYTON Photo Control Shorting Cap (26WA88)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF14-4FIB-Q)
- SCHNEIDER ELECTRIC Processor module M340, max 1024 discrete and 256 analog I/O, Modbus, Ethernet (BMXP342020)
- SCHNEIDER ELECTRIC Extended rotary handle kit, TeSys Deca, IP54, black handle, with trip indication, for GV3L-GV3P (GV3APN01)
- MIDWEST FASTENER Double Pole/Single Throw Slide Switches 3PK (65246)
- SELECTA REPLACEMENT PLUNGER SWITCH 250V-AC OTHER SWITCH (BZ-2RN702-BG)
- IFM Flow Switch, 18 mm Connection, SS (SI5010)
- BARKSDALE Remote Bulb & Capillary Temperature Switch (MT1H-H154)
- ASI Boat Lift Switch, Single Phase Motor Reversing, Maintained, 2HP Motors, 20A (A-101710G)
- MCDONNELL & MILLER Fs1-W 1/2" In-Line High (FS1-W)
- Te Connectivity Switches