Shop All Sensor Accessories
Te Connectivity
Photo Optic Sensor
Mfr # 20-0582-M
Zoro # G805984427
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temperature DEGF -13 to 176
- Accuracy Sensor Dependent
- Dimensions MM 4.4 x 5.1 x 1.9
- Sensor Type Photo Optic Components
- Range 660 nm / 940 nm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 20-0582-M
- Zoro # G805984427
- Country of Origin China
- Category Sensor Accessories
Dimensions
Dimensions MM | 4.4 x 5.1 x 1.9 |
Details
Operating Temperature DEGF | -13 to 176 |
Accuracy | Sensor Dependent |
Sensor Type | Photo Optic Components |
Range | 660 nm / 940 nm |
Operating Temperature Range°C | -25 to 80°C |
Package | Lead Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Padlock Handle, NOVAL Accessory, Steel (CWHPTO)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11583201)
- SUREFLEX ABS Power Cord, 15 ft. (SFI155CE)
- B&K PRECISION Isolation Transformer, 150 VA, Not Rated, 117 to 124V AC, 120V AC (1604A)
- ALLEN BRADLEY PHOTOSWITCH RIGHT ANGLE TIP 3FT GLASS FIBER OPTIC CABLE SENSOR PARTS AND ACCESSORY (99-54-1)
- TORK Control Receptacle, w/Bracket, Housing (2421)
- CPS PRODUCTS Maintenance Kit for CPSL790B (Sensors and Covers) (LSXBMK)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 80Mm (XUZC80)
- LUTRON Pedestal, White, Single (L-PED1-WH)
- BARKSDALE SWITCH -100-400F 125/250/480V-AC OTHER TEMPERATURE SENSOR (ML1H-H351S)
- INTERMATIC Photo Control Receptacle, 30 In Leads (K121-30)
- Te Connectivity Sensors