Shop All Splicing Connectors
This Product is Discontinued
Te Connectivity
Phone Splice Kit, 6 Pair, 60V, Black (Discontinued)
Mfr # CPGI-WWG-1217204-1-K
Zoro # G3718714
This Product is Discontinued
Key Features
- Includes Connector
- Color Black
- Cable Type Cat5
- Simplex/Duplex Simplex
- Wire Gauge 26 to 19 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # CPGI-WWG-1217204-1-K
- Zoro # G3718714
- Country of Origin Mexico
- Category Splicing Connectors
Details
Item | Phone Splice Kit |
Includes | Connector |
Color | Black |
Cable Type | Cat5 |
Simplex/Duplex | Simplex |
Wire Gauge | 26 to 19 AWG |
Connector Type | RJ45 |
Number of Contacts | 4, 12 |
Connector Application | Telecommunications |
Description
Phone Splice Kit, Connector Type RJ45, Color Black, Number of Contacts 4, 12, Includes Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.