Shop All Wire Terminals
Te Connectivity
P.G.RING DIN
Mfr # 165416
Zoro # G200942817
Sold in multiples of 85 for $126.65
$126.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 4 to 6 mm²
- Insulation Type PVC
- Stud Size #10
- Insulation Color Yellow
- Seam Standard, Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 165416
- Zoro # G200942817
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Barrel Inside Dia. | 0.22 in |
Overall Length | 1.426 in |
Details
Wire Range | 4 to 6 mm² |
Insulation Type | PVC |
Insulation Color | Yellow |
Seam | Standard, Closed Barrel |
Features | Wire Insulation Support |
Terminal Type | Ring Tongue |
Wire Type | Regular Wire |
Item | Ring Terminal |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.22 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON FLIP SEAL ASSY15A/20A LESS RECEPT. (2700-FS)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 6A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-6)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Black (WL920)
- KNIPEX End Ferrules, 6 AWG (16mm2) Wire, PK100 (97 99 338)
- ANCOR 8 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210236)
- STA-KON 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (18RA-8F)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M14-6R/SX)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK100 (164203-100)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #10 Stud PK50 (RC10-10FS)
- GARDNER BENDER 12-10 Ga. Insulated Wire Spade Terminal Yellow 50 pk (10-116)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (73065)
- Te Connectivity Wire Terminals