Shop All Wire Terminals
Te Connectivity
P.G.RING DIN
Mfr # 165410
Zoro # G000942840
product price: $0.45
/ea
Sold in multiples of 10000 for $4,500.00
$4,500.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.5 to 2.5 mm²
- Insulation Type PVC
- Stud Size M6
- Insulation Color Blue
- Seam Standard, Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 165410
- Zoro # G000942840
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M6 |
Overall Length | 1.12 in |
Barrel Inside Dia. | 0.154 in |
Details
Wire Range | 1.5 to 2.5 mm² |
Insulation Type | PVC |
Insulation Color | Blue |
Seam | Standard, Closed Barrel |
Item | Ring Terminal |
Wire Type | Regular Wire |
Features | Wire Insulation Support |
Terminal Type | Ring Tongue |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.154 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 9.36 to 10.30A (MSH11-7A)
- STAHL Ceramic Fuse, 0.80A, 250V AC, 5 PK (8560/51-4171)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont CurRly (4B-53)
- TRIPP LITE Surge, Direct Plug, Low Profile, 6Outlet (SK6-0/SPIKEBLOK)
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210235)
- 3M 16-14 AWG Nylon Locking Fork Terminal 1/4" Stud PK100 (MNG14-14FLX)
- PANDUIT 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN14-14R-C)
- STA-KON 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (RB14-6F)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/2" Stud PK10 (30419)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Yellow (160405-100)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (MV10-38R/SK)
- Te Connectivity Wire Connectors & Disconnects